This product requires certification to purchase.

8 x 1 in. CC Ductile Iron Black Double Strap Saddle

Ford Meter Box

8 x 1 in. CC Ductile Iron Black Double Strap Saddle

  • Fast #
  • Part #FF202979CC4
  • Item #62763
  • Manufacturer Part #F202-979-CC4
3.5 out of 5 Customer Rating
Brand image
Ford Meter Box

8 x 1 in. CC Ductile Iron Black Double Strap Saddle

  • Fast #
  • Part #FF202979CC4
  • Item #62763
  • Manufacturer Part #F202-979-CC4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Bolt lugs one side of the saddle body has closed bolt lugs for easy installation
  • The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
  • Ductile iron and asbestos-cement pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Pressure Class
350#
Range (in)
8.99 in - 9.79 in
Tap Size
1 in
Characteristics & Features
Coating
Fusion Bonded Epoxy, Zinc Plated
Fitting Type
Dual Strap, Saddle
Material
Carbon Steel, Ductile Iron, Rubber, Steel
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes