8 x 2 in. CC PVC Brass Saddle
8 x 2 in. CC PVC Brass Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Brass
- Tap Size:
- 2 in