This product requires certification to purchase.

8 x 2 in. IP Double Strap Saddle

Ford Meter Box

8 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #FFCD202905IP7I
  • Item #5083774
  • Manufacturer Part #FCD202-905-IP7-I
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

8 x 2 in. IP Double Strap Saddle

  • Fast #
  • Part #FFCD202905IP7I
  • Item #5083774
  • Manufacturer Part #FCD202-905-IP7-I
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
8 in
Range (in)
8.63 in - 9.05 in
Tap Size
2 in
Characteristics & Features
Coating
Epoxy
Material
Iron, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-900
NSF Certified
No