This product requires certification to purchase.

8 x 3/4 in. CC Ductile Iron Black Double Strap Saddle

Ford Meter Box

8 x 3/4 in. CC Ductile Iron Black Double Strap Saddle

  • Fast #
  • Part #FF202905CC3I
  • Item #3652259
  • Manufacturer Part #F202-905-CC3-I
5 out of 5 Customer Rating
Brand image
Ford Meter Box

8 x 3/4 in. CC Ductile Iron Black Double Strap Saddle

  • Fast #
  • Part #FF202905CC3I
  • Item #3652259
  • Manufacturer Part #F202-905-CC3-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Range (in)
8.63 in - 9.05 in
Tap Size
3/4 in
Characteristics & Features
Coating
Black
Material
Ductile Iron, Plastic, Rubber, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
Yes