8 x 3/4 in. IP Double Strap Bronze Saddle
8 x 3/4 in. IP Double Strap Bronze Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Brass, Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 3/4 in