This product requires certification to purchase.

8 x 8 x 6 in. IPT Stainless Steel Tap-on-Pipe Sleeve

Ford Meter Box

8 x 8 x 6 in. IPT Stainless Steel Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFAST9056
  • Item #394138
  • Manufacturer Part #FAST-905-6
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

8 x 8 x 6 in. IPT Stainless Steel Tap-on-Pipe Sleeve

  • Fast #
  • Part #FFAST9056
  • Item #394138
  • Manufacturer Part #FAST-905-6
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 18-8 type 304 per AWWA C228 stainless steel flange with recess per MSS SP-60 to accept standard tapping valves
  • 18-8 type 304 stainless steel for corrosion control, fully chemically passivated to ensure corrosion resistance
  • Full gasket - gridded virgin SBR compounded for water service, per ASTM D-2000, full gasket gives 360 degree pipe coverage
  • Armors - heavy gauge stainless steel are vulcanized to gasket to bridge the gap between lug
  • Lifter bar - type 304 stainless steel provides a heavy bearing surface for nuts
  • Studs, nuts and washers - type 304 stainless steel, nuts and washers are coated to prevent galling
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
8 in
Pressure - Maximum
250 psi
Range (in)
8.63 in - 9.05 in
Tap Size
6 in
Characteristics & Features
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 150
ASTM
ASTM D-2000
AWWA
AWWA C-228
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes