This product requires certification to purchase.

lf 1in coppersetter 80

Ford Meter Box

80 Series lf 1in coppersetter 80

  • Fast #
  • Part #FV84W1144NL
  • Item #10231594
  • Manufacturer Part #V84W-11-44-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

80 Series lf 1in coppersetter 80

  • Fast #
  • Part #FV84W1144NL
  • Item #10231594
  • Manufacturer Part #V84W-11-44-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B-584, UNS C-89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
  • Copper conforms to ASTM B-75, UNS C12200
  • Saddle nuts hold the meter in place for tightening
  • 1-1/8 in copper risers provide more flow capacity
  • All Ford® setters are assembled with lead-free solder
  • Double purpose union swivel will accommodate male iron pipe threads or flare copper
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Swivel Nut
End Connection 2
Swivel Nut
End Connections
Swivel Nut
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Collection
80 Series
Material
Brass
Warranty & Product Information
Application
Meter
ASTM
ASTM B-584, ASTM B-62, ASTM B-75
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Setter
Type
FV84W1144NL
UL Listed
Yes