This product requires certification to purchase.

lf 3/4 setter du chk q jt

Ford Meter Box

80 Series lf 3/4 setter du chk q jt

  • Fast #
  • Part #FVBHH83W4433QNL
  • Item #10235008
  • Manufacturer Part #VBHH83W-44-33-Q-NL
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

80 Series lf 3/4 setter du chk q jt

  • Fast #
  • Part #FVBHH83W4433QNL
  • Item #10235008
  • Manufacturer Part #VBHH83W-44-33-Q-NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All brass components that come in contact with potable water conform to AWWA standard C-800 (UNS NO C-89833)
  • The product has the letters "NL" cast into the main body for proper identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
  • Certified to NSF/ANSI 372
  • Copper conforms to ASTM B-75 or B-88, UNS C12200
  • All Ford® setters are assembled with lead-free solder
  • Saddle nuts hold the meter in place for tightening
  • 15/16 in copper risers provide more flow capacity
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Quick Joint
End Connection 2
Quick Joint
End Connections
Quick Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Valve Size
5/8 in x 3/4 in
Characteristics & Features
Collection
80 Series
Fitting Type
Meter Setter
Material
Brass, Copper
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
FVBHH83W4433QNL