This product requires certification to purchase.

3/4 x 36 in. MIP Union Swivel x Double Purpose Swivel Brass Water Service Meter Setter

Ford Meter Box

90 Series 3/4 x 36 in. MIP Union Swivel x Double Purpose Swivel Brass Water Service Meter Setter

  • Fast #
  • Part #FVBHC9336W8133CNL
  • Item #7515518
  • Manufacturer Part #VBHC93-36W-81-33C-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

90 Series 3/4 x 36 in. MIP Union Swivel x Double Purpose Swivel Brass Water Service Meter Setter

  • Fast #
  • Part #FVBHC9336W8133CNL
  • Item #7515518
  • Manufacturer Part #VBHC93-36W-81-33C-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
Collection:
90 Series
End Connection 1:
MIPS
End Connection 2:
Swivel Nut
End Connections:
MIPS x Swivel Nut
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Height:
36
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov