This product requires certification to purchase.

6 x 2 in. CC Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 6.84 - 7.60 in.

Ford Meter Box

FC202-TAP Style 6 x 2 in. CC Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 6.84 - 7.60 in.

  • Fast #
  • Part #FFC202760CC7
  • Item #320399
  • Manufacturer Part #FC202-760-CC7
5 out of 5 Customer Rating
Brand image
Ford Meter Box

FC202-TAP Style 6 x 2 in. CC Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 6.84 - 7.60 in.

  • Fast #
  • Part #FFC202760CC7
  • Item #320399
  • Manufacturer Part #FC202-760-CC7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Range (in)
6.84 in - 7.60 in
Tap Size
2 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
FC202-TAP Style
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
No