This product requires certification to purchase.

30 x 2 in. IP Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 31.74 - 32.74 in.

Ford Meter Box

FCD202-TAP Style 30 x 2 in. IP Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 31.74 - 32.74 in.

  • Fast #
  • Part #FFCD2023274IP7
  • Item #5083810
  • Manufacturer Part #FCD202-3274-IP7
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

FCD202-TAP Style 30 x 2 in. IP Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 31.74 - 32.74 in.

  • Fast #
  • Part #FFCD2023274IP7
  • Item #5083810
  • Manufacturer Part #FCD202-3274-IP7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
30 in
Range (in)
31.74 in - 32.74 in
Tap Size
2 in
Characteristics & Features
Coating
Epoxy
Collection
FCD202-TAP Style
Material
Ductile Iron, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes