This product requires certification to purchase.

lf 1 fip x cts qj 45 bend

Ford Meter Box

lf 1 fip x cts qj 45 bend

  • Fast #
  • Part #FLA1444QNL
  • Item #10081380
  • Manufacturer Part #LA14-44-Q-NL
3.6 out of 5 Customer Rating
Brand image
Ford Meter Box

lf 1 fip x cts qj 45 bend

  • Fast #
  • Part #FLA1444QNL
  • Item #10081380
  • Manufacturer Part #LA14-44-Q-NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B-584, UNS C-89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Certified to NSF/ANSI 372
  • Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Quick Joint
End Connections
FPT x Quick Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Bend
Material
Brass
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Type
FLA1444QNL