This product requires certification to purchase.

Lock Cap with Pin for Ford Meter Box 3/4 in. Angle Yoke and Key Valves

Ford Meter Box

Lock Cap with Pin for Ford Meter Box 3/4 in. Angle Yoke and Key Valves

  • Fast #
  • Part #FKVLC3
  • Item #3652580
  • Manufacturer Part #KVLC-3
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Lock Cap with Pin for Ford Meter Box 3/4 in. Angle Yoke and Key Valves

  • Fast #
  • Part #FKVLC3
  • Item #3652580
  • Manufacturer Part #KVLC-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Brand Model Compatibility
Ford Meter Box 3/4 in Angle Yoke and Key Valve
Clean Bagged
No
Fitting Type
Cap
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
No