This product requires certification to purchase.

5-1/2 ft. Brass and Cast Iron Curb Box in Black

Ford Meter Box

Minneapolis 5-1/2 ft. Brass and Cast Iron Curb Box in Black

  • Fast #
  • Part #FEM25557
  • Item #2447077
  • Manufacturer Part #EM2-55-57
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

Minneapolis 5-1/2 ft. Brass and Cast Iron Curb Box in Black

  • Fast #
  • Part #FEM25557
  • Item #2447077
  • Manufacturer Part #EM2-55-57
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-48 Class 25, ASTM B-62
AWWA:
AWWA C-800
Application:
Residential
Collection:
Minneapolis
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/4 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
5-1/2 ft
Material:
Brass, Cast Iron
Product Type:
Curb Box
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
19 lb