2 x 1 in. CC PVC Brass Saddle
S70 Series 2 x 1 in. CC PVC Brass Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The upper and lower castings are permanently hinged together with a silicon bronze pin and the silicon bronze bolt has a retainer on it to prevent loss during shipment and installation
- The lower casting is tapped to accept the bolt so that nuts are not required
- Their ample width and preformed radius provide greater distribution of clamping pressures to avoid crushing the pipe
- Body and strap are permanently joined together with a silicon bronze pin
- PVC pipe
Specifications
- AWWA:
- AWWA C-800
- Collection:
- S70 Series
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Saddle
- Material:
- Brass, Rubber, Silicon Bronze
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 1 in
- UL Listed:
- Yes