This product requires certification to purchase.

4 x 1 in. CC Brass Single Strap Saddle for Standard PVC Pipe

Ford Meter Box

S70 Series 4 x 1 in. CC Brass Single Strap Saddle for Standard PVC Pipe

  • Fast #
  • Part #FS70404
  • Item #500728
  • Manufacturer Part #S70-404
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

S70 Series 4 x 1 in. CC Brass Single Strap Saddle for Standard PVC Pipe

  • Fast #
  • Part #FS70404
  • Item #500728
  • Manufacturer Part #S70-404
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Pressure Class
150#
Tap Size
1 in
Characteristics & Features
Collection
S70 Series
Fitting Type
Saddle
Material
Brass, Rubber, Silicon Bronze
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes