This product requires certification to purchase.

Shallow Yoke Water Meter Box

Ford Meter Box

Shallow Yoke Water Meter Box

  • Fast #
  • Part #FYL241243PNL
  • Item #10022714
  • Manufacturer Part #YL241-243-P-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Shallow Yoke Water Meter Box

  • Fast #
  • Part #FYL241243PNL
  • Item #10022714
  • Manufacturer Part #YL241-243-P-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The brass end fittings are permanently and properly spaced and aligned for the meter
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Base, upper section and lid are cast iron per ASTM A48, class 25 with black E-coat finish
  • Lockless lid is available; add "-LL" to catalog number. Example: YL241-233-LL-T-G-NL
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Sizes
5/8 in x 3/4 in
Inlet Service Size
3/4 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Shallow Yoke Box