This product requires certification to purchase.

4 x 2 in. IP Brass and Bronze Double Strap Saddle for AC and Ductile Iron Pipe

Ford Meter Box

Style 202B 4 x 2 in. IP Brass and Bronze Double Strap Saddle for AC and Ductile Iron Pipe

  • Fast #
  • Part #F202B540IP7
  • Item #89662
  • Manufacturer Part #202B-540-IP7
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

Style 202B 4 x 2 in. IP Brass and Bronze Double Strap Saddle for AC and Ductile Iron Pipe

  • Fast #
  • Part #F202B540IP7
  • Item #89662
  • Manufacturer Part #202B-540-IP7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
4 in
Pressure Class
200#
Range (in)
4.80 in - 5.40 in
Tap Size
2 in
Characteristics & Features
Collection
Style 202B
Fitting Type
Saddle
Material
Brass, Rubber, Silicon Bronze
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes