This product requires certification to purchase.

6 x 3/4 in. IP Double Strap Brass Saddle

Ford Meter Box

Style 202B 6 x 3/4 in. IP Double Strap Brass Saddle

  • Fast #
  • Part #F202B750IP3
  • Item #505195
  • Manufacturer Part #202B-750-IP3
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

Style 202B 6 x 3/4 in. IP Double Strap Brass Saddle

  • Fast #
  • Part #F202B750IP3
  • Item #505195
  • Manufacturer Part #202B-750-IP3
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
6 in
Pressure Class
200#
Range (in)
6.90 in - 7.50 in
Tap Size
3/4 in
Characteristics & Features
Collection
Style 202B
Fitting Type
Saddle
Material
Brass, Rubber, Silicon Bronze
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
Yes