This product requires certification to purchase.

6 in. Ductile Iron Black Alkyd Enamel Coupling

Ford Meter Box

Style FC1 6 in. Ductile Iron Black Alkyd Enamel Coupling

  • Fast #
  • Part #FFC1690690
  • Item #143594
  • Manufacturer Part #FC1-690-690
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FC1 6 in. Ductile Iron Black Alkyd Enamel Coupling

  • Fast #
  • Part #FFC1690690
  • Item #143594
  • Manufacturer Part #FC1-690-690
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The FC1 couplings are constructed entirely of ductile iron components, permitting a strong, durable connection
  • Ductile iron end rings identified with range
  • Gaskets identified with range
  • Requires Certification
Dimensions & Measurements
End Connection 1
Restraint Joint
End Connection 2
Restraint Joint
End Connections
Restraint Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
13-1/8 in
Range (in)
6.63 in - 6.90 in
Weight
42 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Style FC1
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
SBR
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
Application
Ductile Iron Pipe, PVC Pipe
ASTM
ASTM A-193, ASTM A-194, ASTM A-536
FM Approved
No
ISO
ISO 9001
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes