This product requires certification to purchase.

8 x 3/4 in. IP Fusion Bonded Epoxy Coated Ductile Iron Saddle with 304 Stainless Steel Double Strap and EPDM Gasket

Ford Meter Box

Style FC202 8 x 3/4 in. IP Fusion Bonded Epoxy Coated Ductile Iron Saddle with 304 Stainless Steel Double Strap and EPDM Gasket

  • Fast #
  • Part #FFC202979IP3
  • Item #294992
  • Manufacturer Part #FC202-979-IP3
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FC202 8 x 3/4 in. IP Fusion Bonded Epoxy Coated Ductile Iron Saddle with 304 Stainless Steel Double Strap and EPDM Gasket

  • Fast #
  • Part #FFC202979IP3
  • Item #294992
  • Manufacturer Part #FC202-979-IP3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connections
FIPT
Fits Pipe Size
8 in
Range (in)
8.99 in - 9.79 in
Tap Size
3/4 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Style FC202
Fitting Type
Saddle
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-800
NSF Certified
Yes
UL Listed
No