This product requires certification to purchase.

10 in. Ductile Iron Coupling 10.75 - 12.12 in.

Ford Meter Box

Style FC2W 10 in. Ductile Iron Coupling 10.75 - 12.12 in.

  • Fast #
  • Part #FFC2W10L12
  • Item #2417014
  • Manufacturer Part #FC2W-10-L12
4.6 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FC2W 10 in. Ductile Iron Coupling 10.75 - 12.12 in.

  • Fast #
  • Part #FFC2W10L12
  • Item #2417014
  • Manufacturer Part #FC2W-10-L12
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Stab-in installation
  • Long standard sleeve
  • Unique gasket allows for quicker installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Restraint Joint
End Connection 2
Restraint Joint
End Connections
Restraint Joint
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Length
12 in
Range (in)
10.75 in - 12.12 in
Weight
90 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Style FC2W
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, NBR
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Pressure - High
350
Warranty & Product Information
Application
Potable Water
ASTM
ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
No
ISO
ISO 9001
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes