This product requires certification to purchase.

8 in. Ductile Iron Coupling 8.40 - 9.75 in.

Ford Meter Box

Style FC2W 8 in. Ductile Iron Coupling 8.40 - 9.75 in.

  • Fast #
  • Part #FFC2W8SH
  • Item #2425424
  • Manufacturer Part #FC2W-8-SH
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FC2W 8 in. Ductile Iron Coupling 8.40 - 9.75 in.

  • Fast #
  • Part #FFC2W8SH
  • Item #2425424
  • Manufacturer Part #FC2W-8-SH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Stab-in installation
  • Long standard sleeve
  • Unique gasket allows for quicker installation
  • Requires Certification

Specifications

ASTM:
ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
Style FC2W
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling
ISO:
ISO 9001
Length:
7 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
350
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
8.40 in - 9.75 in
UL Listed:
Yes
Weight:
52 lb