This product requires certification to purchase.

8 x 3/4 cc epxy bdy dbl ss strp sdl

Ford Meter Box

Style FCD202 8 x 3/4 cc epxy bdy dbl ss strp sdl

  • Fast #
  • Part #FFCD202980CC3I
  • Item #10176079
  • Manufacturer Part #FCD202-980-CC3-I
4.6 out of 5 Customer Rating
Brand image
Ford Meter Box

Style FCD202 8 x 3/4 cc epxy bdy dbl ss strp sdl

  • Fast #
  • Part #FFCD202980CC3I
  • Item #10176079
  • Manufacturer Part #FCD202-980-CC3-I
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Body made of high-strength ductile iron per ASTM A-536
  • Each dual band and 5/8 in UNC threaded studs are type 304 stainless steel, for saddles 3 or smaller, studs are 1/2 in
  • Gasket is EPDM rubber per ASTM D-2000
  • Finish on saddle body is fusion bonded epoxy-coating
  • Certified to ANSI/NSF 61
  • Conforms to AWWA C-800
  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Range (in)
8.63 in - 9.8 in
Tap Size
3/4 in
Characteristics & Features
Coating
Epoxy
Collection
Style FCD202
Fitting Type
Saddle
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-800
NSF Certified
Yes
Type
FFCD202980CC3I