3/4 x 6 in. Stainless Steel Wrap Clamp
Style FSC 3/4 x 6 in. Stainless Steel Wrap Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Electrogalvanized
- Collection:
- Style FSC
- Fits Pipe Size:
- 3/4 in
- Length:
- 6 in
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- Product Type:
- Wrap Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 0.875 in
- Weight:
- 1 lb