This product requires certification to purchase.

6 in. Ultra Flex Coupling

Ford Meter Box

Ultra-Flex 6 in. Ultra Flex Coupling

  • Fast #
  • Part #FFC2W6
  • Item #1811886
  • Manufacturer Part #FC2W-6
4 out of 5 Customer Rating
Brand image
Ford Meter Box

Ultra-Flex 6 in. Ultra Flex Coupling

  • Fast #
  • Part #FFC2W6
  • Item #1811886
  • Manufacturer Part #FC2W-6
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Center sleeve: Ductile iron per ASTM A536 Grade 65-45-12
  • End rings: Ductile iron per ASTM A536 Grade 65-45-12
  • Bolts and nuts: High strength low alloy steel per ASTM A242 and AWWA C111 bolts have an oval neck beneath the head which rests within the end ring to prevent bolts from rotating while tightening
  • Coating: Black, fusion bonded epoxy applied per AWWA C213
  • Gasket: Buna-N rubber per ASTM D2000, EPDM is available
  • Pressure rating: 350 psi rated working water pressure in sizes 3" through 12" 250 psi rated working water pressure in 16"
  • NSF 61 approved
  • Complies with AWWA C219
  • Requires Certification
Dimensions & Measurements
End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
7 in
Pressure - Maximum
250 psi
Range (in)
6.23 in - 7.60 in
Weight
45 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Ultra-Flex
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
Buna-N
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Application
Water
ASTM
ASTM A-242, ASTM A-536, ASTM D-2000
NSF
NSF 61
NSF Certified
Yes