This product requires certification to purchase.

3 in. Restrainer

Ford Meter Box

Uni-Flange® 3 in. Restrainer

  • Fast #
  • Part #FUFR1390S3I
  • Item #3545765
  • Manufacturer Part #UFR1390-S-3-I
5 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® 3 in. Restrainer

  • Fast #
  • Part #FUFR1390S3I
  • Item #3545765
  • Manufacturer Part #UFR1390-S-3-I
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast ductile iron per ASTM A536 grade 65-45-12
  • Threaded rods (included) - high strength, low alloy steel per ANSI / AWWA C111 / A21.11
  • Side clamping nuts and bolts - grade 5, zinc plated
  • Rated at full-rated pressure of any class of PVC pipe, minimum 2:1 safety factor
  • 360° contact and support of the pipe wall
  • Black Armor guard e-coat epoxy coating (NSF 61 approved) with painted gray top coat for identification
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
PVC Bell Joints, PVC Pipe
Coating:
Armorguard E-Coat
Collection:
Uni-Flange®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
3 in
Height:
7-5/8 in
Material:
Cast Ductile Iron, Plastic, Low Alloy Steel
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Product Type:
Joint Restraint
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
13.5 lb
Width:
1-1/8 in