This product requires certification to purchase.

6 in. Mechanical Joint Ductile Iron Retainer Gland

Ford Meter Box

Uni-Flange® 6 in. Mechanical Joint Ductile Iron Retainer Gland

  • Fast #
  • Part #FUFR1400DA6U
  • Item #3283953
  • Manufacturer Part #UFR1400-DA-6-U
4 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® 6 in. Mechanical Joint Ductile Iron Retainer Gland

  • Fast #
  • Part #FUFR1400DA6U
  • Item #3283953
  • Manufacturer Part #UFR1400-DA-6-U
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Auto-torque wedge actuating screws ensure proper installation
  • Wedges are contoured to fit the pipe
  • High pressure capabilities
  • Wedges are mechanically retained in pocket
  • Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
  • Gland, screws and segments are protected with black armorguard e-coat
  • 3-wedge
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
6 in
Pressure Class
350#
Weight
17.6 lb
Characteristics & Features
Coating
Epoxy
Collection
Uni-Flange®
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
ASTM
ASTM A-536 Grade 65-45-12
AWWA
AWWA C-111, AWWA A-21.11
FM Approved
Yes
Origin
Domestic
UL Listed
Yes