This product requires certification to purchase.

24 in. Bolt Pipe Restraint for Sewer PVC Pipe

Ford Meter Box

Uni-Flange® Series 1390 24 in. Bolt Pipe Restraint for Sewer PVC Pipe

  • Fast #
  • Part #FUFR1390P24U
  • Item #2424387
  • Manufacturer Part #UFR1390-P-24-U
3.7 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® Series 1390 24 in. Bolt Pipe Restraint for Sewer PVC Pipe

  • Fast #
  • Part #FUFR1390P24U
  • Item #2424387
  • Manufacturer Part #UFR1390-P-24-U
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fits Pipe Size
24 in
Pressure Class
50#
Characteristics & Features
Coating
Shop Coated
Collection
Uni-Flange® Series 1390
Material
Carbon Steel, Alloy Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI A21.11
Application
Wastewater Pipe
ASTM
ASTM A-36
AWWA
AWWA C-111
NSF
NSF 61
NSF Certified
Yes
Product Type
Pipe Restraint