This product requires certification to purchase.

12 in. Mechanical Joint Ductile Iron Wedge Action Retainer Gland with Blue Fluorocarbon Accessories

Ford Meter Box

Uni-Flange® Series 1400-D 12 in. Mechanical Joint Ductile Iron Wedge Action Retainer Gland with Blue Fluorocarbon Accessories

  • Fast #
  • Part #FUFR1400DA12RBU
  • Item #4383663
  • Manufacturer Part #UFR1400-DA-12-RB-U
4 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® Series 1400-D 12 in. Mechanical Joint Ductile Iron Wedge Action Retainer Gland with Blue Fluorocarbon Accessories

  • Fast #
  • Part #FUFR1400DA12RBU
  • Item #4383663
  • Manufacturer Part #UFR1400-DA-12-RB-U
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
  • Auto-Turk wedge actuating screws assure proper installation
  • Wedges are contoured to fit the pipe
  • Gland, screws and wedges coated with black e-coat epoxy - NSF 61 approved
  • Set of high strength, low alloy t-bolts and nuts (AWWA C111) with blue fluorocarbon coating
  • Restraining segments mechanically retained in pockets
  • Mechanical joint gasket (AWWA C111) 3 in - 24 in sizes, Uni-Seal gasket 30 in and 36 in sizes
  • FM approved (4 in - 12 in) and UL listed (4 in - 48 in)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Wedge
End Connections
Wedge
Fits Pipe Size
12 in
Pressure Class
350#
Weight
34.57 lb
Characteristics & Features
Coating
E-Coat Epoxy, Blue Fluorocarbon
Collection
Uni-Flange® Series 1400-D
Material
Ductile Iron, Alloy Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
Application
Ductile Iron Pipe
ASTM
ASTM A-536 Grade 65-45-12
AWWA
AWWA A-21.11, AWWA C-110
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Product Type
Restraint
UL Listed
Yes