This product requires certification to purchase.

24 in. Restraint for Ductile Iron Pipe

Ford Meter Box

Uni-Flange® Series 1400-D 24 in. Restraint for Ductile Iron Pipe

  • Fast #
  • Part #FUFR1400DA24I
  • Item #3545662
  • Manufacturer Part #UFR1400-DA-24-I
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

Uni-Flange® Series 1400-D 24 in. Restraint for Ductile Iron Pipe

  • Fast #
  • Part #FUFR1400DA24I
  • Item #3545662
  • Manufacturer Part #UFR1400-DA-24-I
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
24 in
Height
34-2/5 in
Pressure Class
250#
Weight
107 lb
Characteristics & Features
Coating
Armorguard E-Coat
Collection
Uni-Flange® Series 1400-D
Material
Ductile Iron, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
Application
Ductile Iron Pipe
ASTM
ASTM A-536 Grade 65-45-12
AWWA
AWWA A-21.11, AWWA C-111
FM Approved
No
NSF Certified
No
Product Type
Restraint
UL Listed
Yes