This product requires certification to purchase.

20 oz. Glass and Plastic Cup

Form Services

20 oz. Glass and Plastic Cup

  • Fast #
  • Part #FPTP20C
  • Item #9976555
  • Manufacturer Part #PTP20C
4.3 out of 5 Customer Rating
Brand image
Form Services

20 oz. Glass and Plastic Cup

  • Fast #
  • Part #FPTP20C
  • Item #9976555
  • Manufacturer Part #PTP20C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
20 oz
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Glass, Plastic
Material Type
Polycarbonate