This product requires certification to purchase.

32 oz. Cleaner Degreaser

Formula 409

Formula 409® 32 oz. Cleaner Degreaser

  • Fast #
  • Part #C35306EA
  • Item #4710400
  • Manufacturer Part #35306EA
4.3 out of 5 Customer Rating
Brand image
Formula 409

Formula 409® 32 oz. Cleaner Degreaser

  • Fast #
  • Part #C35306EA
  • Item #4710400
  • Manufacturer Part #35306EA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 32 ounce spray bottle of Cleaner Degreaser Disinfectant
  • From Clorox Commercial Solutions®
  • Dissolves grease, grime and food stains
  • EPA-registered disinfectant and sanitizer
  • Kills 99.9% of germs including Salmonella, Staph, E. Coli, and athlete’s foot fungus on non-food-contact surfaces
  • Labor-saving formula is ready to go straight from the bottle
  • Works on a wide range of surfaces
  • Spray every drop with Smart Tube® technology that reaches to the very bottom of the bottle
  • Perfect for commercial kitchens, schools and office break rooms
  • Requires Certification
Dimensions & Measurements
Dilution Rate
Ready to Use
Size
32 oz
Characteristics & Features
Collection
Formula 409®
Material
Liquid
Warranty & Product Information
Application
Commercial, Degreaser
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Degreaser