This product requires certification to purchase.

3/4 in. NPT Repair Kit in Polished Chrome

Fortis

3/4 in. NPT Repair Kit in Polished Chrome

  • Fast #
  • Part #FEX71100PC
  • Item #4205497
  • Manufacturer Part #EX71100PC
4.8 out of 5 Customer Rating
Brand image
Fortis

3/4 in. NPT Repair Kit in Polished Chrome

  • Fast #
  • Part #FEX71100PC
  • Item #4205497
  • Manufacturer Part #EX71100PC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Repair Kit
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF Certified
No
UPC
650053009316