This product requires certification to purchase.

1/2 in. Repair Kit in Polished Chrome

Fortis

Serie Abruzzo 1/2 in. Repair Kit in Polished Chrome

  • Fast #
  • Part #FEX40000PC
  • Item #4205398
  • Manufacturer Part #EX40000PC
4.8 out of 5 Customer Rating
Brand image
Fortis

Serie Abruzzo 1/2 in. Repair Kit in Polished Chrome

  • Fast #
  • Part #FEX40000PC
  • Item #4205398
  • Manufacturer Part #EX40000PC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Collection
Serie Abruzzo
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Repair Kit
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF Certified
No
UPC
650053009453