This product requires certification to purchase.

Volume Control Extension Kit in Brushed Nickel

Fortis

Volume Control Extension Kit in Brushed Nickel

  • Fast #
  • Part #FEX40000BN
  • Item #4205617
  • Manufacturer Part #EX40000BN
4.2 out of 5 Customer Rating
Brand image
Fortis

Volume Control Extension Kit in Brushed Nickel

  • Fast #
  • Part #FEX40000BN
  • Item #4205617
  • Manufacturer Part #EX40000BN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Color Finish Name
Brushed Nickel
Faucet Part Type
Repair Kit
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF Certified
No
UPC
650053009460