2-5/8 x 3-1/2 in. Line Set Cover System PVC and Polymer in Ivory
2-5/8 x 3-1/2 in. Line Set Cover System PVC and Polymer in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
- Compliments any residential or commercial building and paintable- brush, spray, or roller to match or compliment custom colors, duct & fittings are available in both LD92 (3_"), LD122 (4_")
- 8' duct lengths in 2 sizes, 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
- Snap together ducting is easily accessed for repairs or replacement of lineset
- 1 year warranty
- The coupler joins two 3.5" ducts to accommodate long lineset runs
- Available in 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
Specifications
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Height:
- 2-3/4
- Length:
- 3-1/2
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- UPC:
- 021449840309
- Width:
- 3-7/8