This product requires certification to purchase.

3-1/2 in. Plastic Adapter

Fortress®

3-1/2 in. Plastic Adapter

  • Fast #
  • Part #REC84029
  • Item #4227772
  • Manufacturer Part #84029
4.8 out of 5 Customer Rating
Brand image
Fortress®

3-1/2 in. Plastic Adapter

  • Fast #
  • Part #REC84029
  • Item #4227772
  • Manufacturer Part #84029
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Flex adapters connect the flexible elbow to the 3.5 in. duct
  • PVC, UV stabilized & fire resistant
  • Complements any residential or commercial building and paintable- Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (31/2 in), LD122 (41/2 in)
  • Available in 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
  • Temperature range -4°F to 140°F
  • Tested to over 2,000 hours
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Length
3-1/8 in
Characteristics & Features
Fitting Type
Adapter, Straight
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Temperature Range
-4 to 140 Deg F
Warranty & Product Information
NSF Certified
No
UPC
021449840293