This product requires certification to purchase.

3-1/2 Tee IVOR

Fortress®

3-1/2 Tee IVOR

  • Fast #
  • Part #REC84035
  • Item #4227765
  • Manufacturer Part #84035
4 out of 5 Customer Rating
Brand image
Fortress®

3-1/2 Tee IVOR

  • Fast #
  • Part #REC84035
  • Item #4227765
  • Manufacturer Part #84035
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Compliments any residential or commercial building and paintable - brush, spray or roller to match or compliment custom colors
  • Snap together ducting is easily accessed for repairs or replacement of lineset
  • 3 Year warranty
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/2 in
Diameter - Inside 1
3-1/2 in
Diameter - Inside 2
3-1/2 in
Diameter - Inside 3
3-1/2 in
Duct Size
3-1/2 in
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Fitting Sizes
3-1/2 in
Height
2-3/4 in
Length
7-3/4 in
Width
5-3/4 in
Characteristics & Features
Fitting Type
Tee
Material
Plastic
Warranty & Product Information
Origin
Domestic
Type
REC84035
UPC
021449840354