This product requires certification to purchase.

3/4 in. IPS Painted Cold Rolled Steel Escutcheon in Chrome Plated

FPPI®

Fig 01-400 3/4 in. IPS Painted Cold Rolled Steel Escutcheon in Chrome Plated

  • Fast #
  • Part #FP4390000860
  • Item #461860
  • Manufacturer Part #4390000860
4.4 out of 5 Customer Rating
Brand image
FPPI®

Fig 01-400 3/4 in. IPS Painted Cold Rolled Steel Escutcheon in Chrome Plated

  • Fast #
  • Part #FP4390000860
  • Item #461860
  • Manufacturer Part #4390000860
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Recessed canopy has been widely accepted as the preferred method of finished sprinkler head installation
  • Available in three finishes: White, Brass, Chrome
  • Two standard thread sizes: 1/2 in or 3/4 in IPS
  • Suitable as a lower cost substitution for OEM escutcheons if installed according to individual manufacturer's specifications
  • Powder coating is used for Black or White finishes
  • Powder coating provides superior corrosion resistance over painted alternatives
  • 3/4" adjustment
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-7/8 in
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Weight
0.08 lb
Characteristics & Features
Brand Model Compatibility
01-400
Coating
Painted
Collection
Fig 01-400
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Installation Type
Ceiling Mount, Wall Mount
Material
Cold Rolled Steel
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Origin
Global
Product Type
Escutcheon
UL Listed
No
UPC
879898000627