6 x 2 in. Aluminum Fire Sprinkler Sign
Fig 02-002 6 x 2 in. Aluminum Fire Sprinkler Sign
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FPPI's sprinkler identification signs are manufactured of aluminum, painted white then printed with "fade resistant" red ink
- Each sign is drilled for easy installation and is plastic coated to prevent scratching of finish during shipment and final installation
- Designed in accordance with NFPA requirements
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Fire Protection
- Brand Model Compatibility:
- 02-002
- Collection:
- Fig 02-002
- Color Finish Name:
- White, Red
- Length:
- 6
- Letter Color:
- Red
- Lettering:
- Alarm Line
- Material:
- Aluminum
- Number of Faces:
- 1
- Product Type:
- Fire Sprinkler Sign
- Size:
- 6 in x 2 in
- Thickness:
- 0.020 in
- UPC:
- 879898001198
- Weight:
- 0.02
- Width:
- 2