This product requires certification to purchase.

6 x 2 in. Sprinkler Identification Sign

FPPI®

Fig 02-002 6 x 2 in. Sprinkler Identification Sign

  • Fast #
  • Part #FP4399000360
  • Item #2151480
  • Manufacturer Part #4399000360
3.8 out of 5 Customer Rating
Brand image
FPPI®

Fig 02-002 6 x 2 in. Sprinkler Identification Sign

  • Fast #
  • Part #FP4399000360
  • Item #2151480
  • Manufacturer Part #4399000360
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Manufactured from .020” white coated aluminum
  • Screen printed with fade resistant red ink
  • Shipped with a clear protective plastic coating
  • Requires Certification

Documents

Dimensions & Measurements
Size
6 in x 2 in
Weight
0.02 lb
Characteristics & Features
Brand Model Compatibility
02-002
Collection
Fig 02-002
Letter Color
Red
Number of Faces
1
Warranty & Product Information
ADA Compliant
No
Product Type
Sprinkler Identification Sign
Type
F0206600
UPC
879898001440