This product requires certification to purchase.

10 in. 120V Alarm Bell

FPPI®

Fig 02-450 10 in. 120V Alarm Bell

  • Fast #
  • Part #FP4399000780
  • Item #461882
  • Manufacturer Part #4399000780
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 02-450 10 in. 120V Alarm Bell

  • Fast #
  • Part #FP4399000780
  • Item #461882
  • Manufacturer Part #4399000780
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Provides 4 wire connectivity for through wiring to additional devices
  • Optional Accessories: Back Box: F245400
  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Fits Pipe Size
10 in
Fitting Size 1
10 in
Fitting Sizes
10 in
Valve Size
10 in
Weight
4.53 lb
Characteristics & Features
Brand Model Compatibility
02-450
Coating
Painted
Collection
Fig 02-450
Color Finish Category
Reds
Color Finish Name
Red
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Origin
Global
Product Type
Alarm Bell
UL Listed
Yes
UPC
879898001853