This product requires certification to purchase.

1/2 in. Setting Tool

FPPI®

Fig 05-470 1/2 in. Setting Tool

  • Fast #
  • Part #FP4399001520
  • Item #7035843
  • Manufacturer Part #4399001520
3.7 out of 5 Customer Rating
Brand image
FPPI®

Fig 05-470 1/2 in. Setting Tool

  • Fast #
  • Part #FP4399001520
  • Item #7035843
  • Manufacturer Part #4399001520
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • UL listed in accordance with NFPA requirements
  • Zinc plating for corrosion resistance
  • Designed for fire sprinkler systems
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in
Head Diameter
3/4 in
Rod Size (in)
3/8 in
Characteristics & Features
Brand Model Compatibility
05-470
Collection
Fig 05-470
Screw Head
Hex Head
Tool Type
Setting
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Application
Fire Protection
Product Type
Drop-In Anchor
Type
F0547400
UPC
879898003314