This product requires certification to purchase.

5-1/5 in. FNPT x MCLV Brass Hose Valve

FPPI®

Fig 07-000 5-1/5 in. FNPT x MCLV Brass Hose Valve

  • Fast #
  • Part #FP4324000800
  • Item #3519928
  • Manufacturer Part #4324000800
4.4 out of 5 Customer Rating
Brand image
FPPI®

Fig 07-000 5-1/5 in. FNPT x MCLV Brass Hose Valve

  • Fast #
  • Part #FP4324000800
  • Item #3519928
  • Manufacturer Part #4324000800
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MCLV
End Connections
FNPT x MCLV
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Height
10-41/100 in
Length
5-1/5 in
Pressure - Maximum
300 psi
Size
2.5 in
Valve Size
2-1/2 in
Weight
8.87 lb
Characteristics & Features
Brand Model Compatibility
07-000
Collection
Fig 07-000
Color Finish Category
Brass Tones
Color Finish Name
Rough Brass
Fitting Type
Straight
Material
Brass
PipeTubing Size
2-1/2 in
Warranty & Product Information
Application
Fire Protection
FM Approved
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Global
Product Type
Hose Valve
UL Listed
Yes
UPC
879898003741