This product requires certification to purchase.

2-1/2 in. NST Brass Cap with Chain

FPPI®

Fig 07-200 2-1/2 in. NST Brass Cap with Chain

  • Fast #
  • Part #FP4324001012
  • Item #4596043
  • Manufacturer Part #4324001012
4.8 out of 5 Customer Rating
Brand image
FPPI®

Fig 07-200 2-1/2 in. NST Brass Cap with Chain

  • Fast #
  • Part #FP4324001012
  • Item #4596043
  • Manufacturer Part #4324001012
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cast or forged B124 brass alloy construction
  • Includes gasket
  • Accurately machined for long service life
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NST
End Connections
NST
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Size
2.5 in
Valve Size
2-1/2 in
Weight
0.8 lb
Characteristics & Features
Brand Model Compatibility
07-200
Collection
Fig 07-200
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Fitting Type
Cap
Material
Brass
PipeTubing Size
2-1/2 in
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Origin
Global
Product Type
Cap, Chain
UL Listed
No
UPC
879898003901