This product requires certification to purchase.

3 in. FNST Brass Cap with Chain

FPPI®

Fig 07-200 3 in. FNST Brass Cap with Chain

  • Fast #
  • Part #FP4324001004
  • Item #7361245
  • Manufacturer Part #4324001004
4.5 out of 5 Customer Rating
Brand image
FPPI®

Fig 07-200 3 in. FNST Brass Cap with Chain

  • Fast #
  • Part #FP4324001004
  • Item #7361245
  • Manufacturer Part #4324001004
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cast or forged B124 brass alloy construction
  • Includes gasket
  • Accurately machined for long service life
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNST
End Connections
FNST
Fitting Size 1
3 in
Fitting Sizes
3 in
Size
3 in
Valve Size
3 in
Weight
1.97 lb
Characteristics & Features
Brand Model Compatibility
07-200
Collection
Fig 07-200
Color Finish Name
Rough Brass
Fitting Type
Cap
Material
Brass
PipeTubing Size
3 in
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM B-124
FM Approved
No
Origin
Global
Product Type
Cap with Chain
UL Listed
No
UPC
879898003888