This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. Grooved x MNPT x MNPT Brass Roof Manifold

FPPI®

Fig 09-100 4 x 2-1/2 x 2-1/2 in. Grooved x MNPT x MNPT Brass Roof Manifold

  • Fast #
  • Part #FP4380001620
  • Item #3875200
  • Manufacturer Part #4380001620
4.2 out of 5 Customer Rating
Brand image
FPPI®

Fig 09-100 4 x 2-1/2 x 2-1/2 in. Grooved x MNPT x MNPT Brass Roof Manifold

  • Fast #
  • Part #FP4380001620
  • Item #3875200
  • Manufacturer Part #4380001620
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Straight Pattern
  • 90 Degree Pattern
  • Manufactured from solid brass
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
MNPT
End Connection 3
MNPT
End Connections
Grooved x MNPT x MNPT
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in x 2-1/2 in
Valve Size
4 in
Weight
7.08 lb
Characteristics & Features
Collection
Fig 09-100
Material
Brass
Warranty & Product Information
Application
Fire Protection
FM Approved
No
NSF Certified
No
Origin
Global
Product Type
Roof Manifold
UL Listed
No
UPC
879898004922