This product requires certification to purchase.

1/4 in. 300 psi NPT Aluminum, Copper Alloy and Plastic Fire Sprinkler Air Gauge

FPPI®

Fig 11-550 1/4 in. 300 psi NPT Aluminum, Copper Alloy and Plastic Fire Sprinkler Air Gauge

  • Fast #
  • Part #FP4398000030
  • Item #987293
  • Manufacturer Part #4398000030
5 out of 5 Customer Rating
Brand image
FPPI®

Fig 11-550 1/4 in. 300 psi NPT Aluminum, Copper Alloy and Plastic Fire Sprinkler Air Gauge

  • Fast #
  • Part #FP4398000030
  • Item #987293
  • Manufacturer Part #4398000030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • UL-listed (UL-393), EX26630
  • Factory Mutual (FM) approved
  • Reliable and economical
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
4 in
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
300 psi
Valve Size
4 in
Weight
0.48 lb
Characteristics & Features
Brand Model Compatibility
11-550
Coating
Powder Coated
Collection
Fig 11-550
Color Finish Category
Whites
Color Finish Name
White, Black
Material
Aluminum, Copper Alloy, Plastic
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
300
Pressure - Low
0
Temperature Rating
140
Warranty & Product Information
Application
Fire Protection, Fire Sprinkler Systems
FM Approved
Yes
Origin
Global
Product Type
Fire Sprinkler Gauge
UL Listed
UL 393
UPC
879898005738