This product requires certification to purchase.

1/4 in. 300 psi NPT Aluminum, Copper Alloy and Plastic Fire Sprinkler Liquid Fill Gauge

FPPI®

Fig 11-550LF 1/4 in. 300 psi NPT Aluminum, Copper Alloy and Plastic Fire Sprinkler Liquid Fill Gauge

  • Fast #
  • Part #FP4398000160
  • Item #3571623
  • Manufacturer Part #4398000160
3.4 out of 5 Customer Rating
Brand image
FPPI®

Fig 11-550LF 1/4 in. 300 psi NPT Aluminum, Copper Alloy and Plastic Fire Sprinkler Liquid Fill Gauge

  • Fast #
  • Part #FP4398000160
  • Item #3571623
  • Manufacturer Part #4398000160
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Diameter
4 in
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
4 in
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Valve Size
4 in
Weight
1.8 lb
Characteristics & Features
Brand Model Compatibility
11-550LF
Coating
Powder Coated
Collection
Fig 11-550LF
Color Finish Category
Whites
Color Finish Name
White, Black
Material
Aluminum, Copper Alloy, Plastic
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
300
Pressure - Low
0
Warranty & Product Information
Application
Fire Protection, Fire Sprinkler Systems
FM Approved
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Global
Product Type
Fire Sprinkler Gauge
UL Listed
UL 393
UPC
879898005806